Beli body motor vario di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  2. THOMAS BETTS Motor Lead Disconnect
    Mulai

    Rp539.900

    THOMAS BETTS Motor Lead Disconnect
    Deskripsi:
    These female motor lead disconnects have receptacles that accept male motor lead disconnects.
    atribut:
    • UNSPSC: 39121311
    • Maximum Operating Temperature (°F): 194
    • Standards: UL E9809
  3. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  4. AMETEK LAMB Vacuum AC Motor
    Mulai

    Rp1.999.900

    AMETEK LAMB Vacuum AC Motor
    Deskripsi:
    Thru-flow discharge vacuum AC motors move vacuumed air over the motor to dissipate heat instead of using a cooling fan. The air flows into the bottom of the motor and is discharged through the top of the motor to provide cooling, making it quieter than other types of vacuum motors. They have a high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors must be used in very clean, no-debris environments and are used to move clean and dry air in commercial canister or utility vacuums, sprayers and foggers, material handling and transfer systems, car wash vacuums, and central vacuum systems.
    atribut:
    • Duty cycle: Intermittent
    • Ins. Class: A
    • Motor Application: Universal AC/DC Motor
    • Motor Design: Universal AC/DC
    • Motor Mounting Position: All Angle
    • Phase: Single
  5. American Tool Impact Socket Wrench
    Mulai

    Rp97.900

    American Tool Impact Socket Wrench
    atribut:
    • Drive Size (inch): 3/4
    • Overall Length (mm): 51
    • Point: 6
    • Performance to: ISO 2725-2, NF ISO 2725-2
    • Forged From: The finest chrome molybdenum alloy steel
  6. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  7. ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)
    Mulai

    Rp119.900

    ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)
    Deskripsi:
    Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
  8. BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)
    Mulai

    Rp129.900

    BANDO Drivetrain Part C.V.T Belt and Weight Roller KVY Series (Komponen Penggerak Otomotif)
    Deskripsi:
    BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
  9. ASPIRA Drivetrain Part V-Belt Kit (Komponen Penggerak Otomotif)
    Mulai

    Rp119.900

    ASPIRA Drivetrain Part V-Belt Kit (Komponen Penggerak Otomotif)
    Deskripsi:
    - Central lug-meningkatkan karakteristik pengumpulan listrik.
  10. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  11. Tsukasa Electric DC Gear Motor (Motor Listrik)
    Mulai

    Rp969.900

    Tsukasa Electric DC Gear Motor (Motor Listrik)
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  12. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  13. ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp189.900

    ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Deskripsi:
    Aki ASPIRA Maintenance Free merupakan salah satu produk unggulan Astra yang memiliki kelebihan :- Aki yang bebas perawatan, diproduksi dengan teknologi Valve Regulated Lead Acid, membuat aki tidak memerlukan penambahan & pengecekan air aki lagi sehingga menghemat waktu & biaya perawatan. - Siap langsung dipakai karena sudah terisi accu zuur dengan standar pabrik & sudah terisi setrum.- Accu zuur dijamin tidak tumpah atau bocor karena menggunakan separator AGM (Absorbent Glass Mat).- Awet dan didesain untuk dapat menampung elektrolit konsentrasi tinggi sehingga dapat menghasilkan daya start yang tinggi.- Menjadi pilihan seluruh produsen kendaraan bermotor di indonesia (OEM quality).
    atribut:
    • Capacity (Ah): 3.5
    • Voltage (V): 12
    • Dimensions (mm): 113x70x85
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 352/S/RV/B/V.3/2015
  14. Regency Tornado Deluxe Fan (Kipas Angin)
    Mulai

    Rp129.900

    Regency Tornado Deluxe Fan (Kipas Angin)
    Deskripsi:
    Tornado Duluxe mini adalah kipas angin variant kecil yang dari variant kipas angin Duluxe (DLX) yang terpopuler di Indonesia. Di rancang untuk kebutuhan sirkulasi udara di ruangan kecil atau di meja kerja. Sangat cocok untuk apartemen studio dan kamar anak. Kaki stand terbuat dari besi dan di tambahkan karet kaki untuk stabilitas dan anti gores lantai. Blade kipas angin yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur: -Body terbuat dari besi-Motor terbuat dari tembaga murni-Kecil dan menghemat ruang-Kipas angin bisa di arahkan 90 derajat ke langit2
  15. KRISBOW Padlock Laminated (Gembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  16. SHAD Side Cases Motor Box
    Mulai

    Rp2.099.900

    SHAD Side Cases Motor Box
    Deskripsi:
    Light and functional side casesThe SH23 side cases stand out for their elegance, lightness and functionality. They have a great aerodynamics, impermeability and resistance. In addition they combine perfectly with the top master for a satisfactory and aesthetic full-equip installation. All volume capacity is usable and the top opening allows the rider to access the load without getting off the bike. The discreet and innovative 3P System, with 3 fixing points, facilitate its integration with the line of the motorcycle and makes its assembly simpler.
    atribut:
    • Waterproof: Waterproof Sealing System
Daftar Harga body motor vario Terbaru October 2026
AMETEK LAMB Vacuum DC MotorRp5.599.900
THOMAS BETTS Motor Lead DisconnectRp539.900
SHAD Box Motor (Termasuk Tatakan Standar)Rp749.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
AMETEK LAMB Vacuum AC MotorRp1.999.900
ASPIRA Kampas Rem Belakang Motor (Brake Linning)Rp32.900
Kleanovo Tempat Sampah/Tong Sampah Beroda Premium (Trash Bin)Rp719.900
American Tool Impact Socket WrenchRp97.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait